1-1/2 in. Cast Iron Self-Priming Centrifugal Pump
1-1/2 in. Cast Iron Self-Priming Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with Buna-N or Viton Mechanical Seals
- Cast iron or Stainless steel impeller
- Cast iron or Stainless Steel Construction
- All units are include a built in suction check valve
- Designed for continuous duty
Specifications
- AMP:
- 9, 5
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 60 gpm
- Height:
- 9-9/10 in
- Horsepower:
- 3/4 hp
- IAPMO Listed -:
- No
- Impeller:
- Cast Iron
- Length:
- 17-2/5 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 70
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 47 psi
- Pump Application -:
- Self-priming
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 9-1/10 in