1-1/4 in. 82 gpm 115/230V 1-1/2 hp Centrifugal Pump
1-1/4 in. 82 gpm 115/230V 1-1/2 hp Centrifugal Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 82 gpm
- Horsepower:
- 1-1/2 hp
- Material:
- Cast Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Single Phase
- UL Listed:
- No
- Volts:
- 115/230V