1 hp 56 gpm 12V Cast Iron and Cast Stainless Steel Washdown Pump

You last purchased this on
 
AMT

1 hp 56 gpm 12V Cast Iron and Cast Stainless Steel Washdown Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

1 hp 56 gpm 12V Cast Iron and Cast Stainless Steel Washdown Pump

  • Fast #
  • Part #A489G95
  • Item #5073574
  • Manufacturer Part #489G-95
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • American made
  • Built to withstand the rigors of daily use and keep pumping for many years to come
  • Replaces Burks DC-10 on pumper trucks
  • Wash down duty motor standard
  • The discharge is designed to be rotated, so it will fit in most any existing pipe setup
  • Four drain plugs are provided so no matter how it is mounted it can still be drained
  • The 12 volt DC pumps are ideal for use on septic trucks and other vehicles that have a need to transfer water or wash down after a job
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Straight
Flow Rate:
56 gpm
Height:
8-1/2 in
Horsepower:
1 hp
IAPMO Listed -:
No
Impeller:
Stainless Steel
Length:
15-1/2 in
Material:
Cast Iron, Cast Stainless Steel
Maximum Feet of Head:
80
Maximum Temperature:
200
Minimum Temperature:
180
NSF Certified:
No
Power Source:
DC
Pressure - Maximum:
150 psi
Pump Application -:
Straight Centrifugal
Pump Body Material:
Cast Iron
Pump Motor Type:
Washdown duty
RPM:
3500
UL Listed:
No
Volts:
12V
Width:
7-9/10 in