AMT
10 hp FNPT Semi-open Vertical Sewage Pump
Part #A394J95 | Item #7625982 | Manufacturer Part #394J-95
Horsepower:
10 hpProduct Details
Specifications
AMP: [13, 26]
Application: Industrial
Built-In Grinder: No
Discharge: 3 in
Discharge Configuration: Vertical
End Connection 1: FNPT
End Connections: FNPT
Height: 15-1/10 in
Horsepower: 10 hp
Impeller: Semi-Open
Length: 32-7/10 in
Maximum Pressure: 150 psi
Maximum Temperature: 180
Power Source: Electric
Product Type: Sewage Pump
Pump Application: Self-priming
Pump Body Material: Cast Iron
Pump Motor Type: TEFC
Pump Phase: 3
RPM: 3450
UL Listed: No
Volts: 230/460V
Width: 14-3/10 in