10 hp FNPT Semi-open Vertical Sewage Pump
10 hp FNPT Semi-open Vertical Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 40
- Application:
- Industrial
- Built-In Grinder:
- No
- Discharge:
- 3 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 15-1/10 in
- Horsepower:
- 10 hp
- Impeller:
- Semi-Open
- Length:
- 33-3/5 in
- Maximum Temperature:
- 180
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Product Type:
- Sewage Pump
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 15-1/2 in