AMT
13 hp Cast Aluminum Trash Pump
Part #A4S13XZR | Item #7234648 | Manufacturer Part #4S13-XZR
Horsepower:
13 hpProduct Details
- High volume self priming centrifugal trash pumps come standard with a ductile iron impeller to resist abrasion
- Easy one tool clean out system
- All pumps feature stainless steel internal hardware, iron wear parts, built-in check valve, suction strainer and heavy duty steel frame
- Silicon Carbide seals
- Self-priming up to 26'
Specifications
Capacity: 1.60 gal
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Flow Rate: 530 gpm
Height: 23-3/5 in
Horsepower: 13 hp
Impeller: Cast Iron
Length: 31 in
Maximum Feet of Head: 112
Maximum Temperature: 180
Power Source: Engine Driven
Pump Application: Self-priming
Pump Body Material: Cast Iron
UL Listed: No
Width: 22-1/2 in