1/4 hp 32 gpm Silicon Bronze Centrifugal Pump

Part #A569097  |  Item #5073770  |  Manufacturer Part #5690-97

Call for Pricing EACH

Flow Rate:

32 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast Iron or Silicon Bronze construction
  • Replaces B&G, Taco, Armstrong and Dayton without modifications
  • Patterson inline circulator pumps were designed to be a drop in replacement for the most popular existing brands on the market
  • NEMA 56J motor needs no special couplings like other brands
  • They are built for continuous operation with a standard motor shaft and o-rings
  • They are a newer more modern design then the B&G and other popular brands also there is no special coupling like that found on the old designs
  • The motor can be replaced with an off the shelf motor and there is no need for removing the pump to accomplish the task
  • The 4 bolt flange design allows mounting in any of four different positions

Documents

Specifications

AMP: 5.4

Discharge: 3/4 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Energy Star Compliant: No

FM Approved: No

Flow Rate: 32 gpm

Horsepower: 1/4 hp

IAPMO Listed: No

Impeller: Stainless Steel

Material: [Cast Bronze, Stainless Steel]

Material Type: 300

Maximum Feet of Head: 7.5

Maximum Pressure: 150 psi

Maximum Temperature: 225

NEMA Specifications: NEMA 56J

NSF Certified: No

Power Source: Electric

Pump Application: Commercial

Pump Body Material: [Silicon, Bronze]

Pump Motor Type: ODP

Pump Mounting: In-Line

Pump Phase: 1

RPM: 1725

UL Listed: No

Volts: 115V

Watts: 0.19

Width: 6-3/10 in