1/4 hp 37 gpm Cast Iron Centrifugal Pump

You last purchased this on
 
AMT

1/4 hp 37 gpm Cast Iron Centrifugal Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

1/4 hp 37 gpm Cast Iron Centrifugal Pump

  • Fast #
  • Part #A571095
  • Item #5073767
  • Manufacturer Part #5710-95
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces B&G, Taco, Armstrong and Dayton without modifications
  • Patterson inline circulator pumps were designed to be a drop in replacement for the most popular existing brands on the market
  • Cast Iron or Silicon Bronze construction
  • The 4 bolt flange design allows mounting in any of four different positions
  • They are a newer more modern design then the B&G and other popular brands also there is no special coupling like that found on the old designs
  • The motor can be replaced with an off the shelf motor and there is no need for removing the pump to accomplish the task
  • They are built for continuous operation with a standard motor shaft and o-rings
  • NEMA 56J motor needs no special couplings like other brands
  • Requires Certification

Documents


Specifications

AMP:
5.4
Discharge:
3/4 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Energy Star Compliant:
No
FM Approved:
No
Flow Rate:
37 gpm
Horsepower:
1/4 hp
IAPMO Listed -:
No
Impeller:
Stainless Steel
Material:
Cast Iron, Stainless Steel
Material Type:
300
Maximum Feet of Head:
17
Maximum Temperature:
225
NEMA:
NEMA 56J
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
150 psi
Pump Application -:
Commercial
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Mounting:
In-Line
Pump Phase:
1
RPM:
1725
UL Listed:
No
Volts:
115V
Watts:
0.19 kW
Width:
8-1/2 in