AMT
2 in. 10 hp 3ph 230-460V Centrifugal Pump
Part #A425095 | Item #5073726 | Manufacturer Part #4250-95
Horsepower:
10 hpProduct Details
- All cast iron body
- Stainless Steel impeller
- Carbon/Ceramic Mechanical Seal w/Buna-N
- These pumps will handle the most demanding projects around your plant
- Ideal for transferring liquid and re-circulating lagoons or running a cooling tower
- The self cleaning impeller assures this pump will not bog down with debris
- Center suction and a discharge that rotates in 90° increments will make this easy to adapt to your current set up
- Motors are close coupled to the pump so there is no need to worry about couplings or shaft alignment
Specifications
AMP: [26, 13]
Discharge: 2 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
FM Approved: No
Flow Rate: 330 gpm
Horsepower: 10 hp
IAPMO Listed: No
Impeller: Stainless Steel
Maximum Pressure: 85 psi
Maximum Temperature: 180
NSF Certified: No
Power Source: AC
Pump Application: Pressure Booster
Pump Body Material: Cast Iron
Pump Motor Type: TEFC
Pump Phase: 3
UL Listed: No
Volts: 230/460V