2 in. 6-1/2 hp Trash Pump

Part #A393095  |  Item #493094  |  Manufacturer Part #3930-95

$821.08 EACH

Horsepower:

6-1/2 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pumps are constructed of heavy duty sand cast components
  • Simple cleanout design permits easy removal of trash and debris without disconnecting hoses
  • Removable or replaceable cast iron volutes, impellers and wear plates
  • Mounted in roll cage
  • B&S Engine

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flow Rate: 185 gpm

Horsepower: 6-1/2 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Feet of Head: 105

Maximum Temperature: 180

Power Source: Engine Driven

Pump Application: Self-priming

Pump Body Material: Cast Iron

UL Listed: No

Weight: 110