2HP 1PH 230 Volts Cast Iron CONTRACTOR PUMP
2HP 1PH 230 Volts Cast Iron CONTRACTOR PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These pumps will handle dirty water and solids up to 3/8"
- Cast iron construction with Stainless Steel motor housing
- These pumps are great for pumping out manholes, storm water run off or for dewatering an excavation
- Includes: Thermal protection built into the motor, single phase only
Documents
Specifications
- AMP:
- 10.9
- Connection Type:
- MPT
- Cord Length:
- 32 ft
- Discharge:
- 2 in
- Flow Rate:
- 140 gpm
- Horsepower:
- 2 hp
- Impeller:
- High Chromium Steel
- Material:
- Stainless Steel, Cast Iron
- Maximum Feet of Head:
- 72
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application -:
- Straight Centrifugal
- Pump Phase:
- 1
- Type:
- A577395
- Volts:
- 230V