3 in. 230/460V 7-1/2 hp Self-Priming Centrifugal Pump

Part #A287695  |  Item #4931871  |  Manufacturer Part #2876-95

Call for Pricing EACH

Horsepower:

7-1/2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron casing
  • Carbon/Ceramic with Buna-N or Viton Mechanical Seals
  • Stainless steel impeller
  • Designed for continuous duty
  • All units are include a built in suction check valve

Specifications

AMP: [22, 11]

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flow Rate: 375 gpm

Horsepower: 7-1/2 hp

IAPMO Listed: No

Impeller: Stainless Steel

Material: Cast Iron

Maximum Feet of Head: 110

Maximum Pressure: 75 psi

Maximum Temperature: 180

NSF Certified: No

Phase: Three Phase

Power Source: AC

Product Type: Braided Hose

Pump Application: Self-priming

Pump Body Material: Cast Iron

Pump Motor Type: TEFC

Pump Phase: 3

RPM: 3450

UL Listed: No

Volts: 230/460V