3 in. 5-1/2 hp Honda Self Prime Trash Pump
3 in. 5-1/2 hp Honda Self Prime Trash Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pump features stainless steel internal hardware, iron wear parts, built-in check valve, suction strainer and heavy duty steel frame
- Mounted in roll cage
- All Iron Wear Parts
- Durable Honda GX series commercial engine for easy starting and extended durability
- Discharge rotates in 90° increments
- Self-priming up to 26'
- Passes 1-1/4" Solids
Specifications
- Capacity:
- 0.82 gal
- Discharge:
- 3 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 300 gpm
- Horsepower:
- 5-1/2 hp
- Impeller:
- Cast Iron
- Material:
- Aluminum, Cast Iron, Rubber
- Material Type:
- Buna-N
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 180
- Power Source:
- Engine Driven
- Product Type:
- Trash Pump
- Pump Application -:
- Self-priming
- Pump Body Material:
- Cast Iron, Cast Aluminum
- Type:
- A3S5XHR
- Weight:
- 100 lb