3 in. 9 hp Honda Trash Pump

Part #A394496  |  Item #4933996  |  Manufacturer Part #3944-96

Call for Pricing EACH

Horsepower:

9 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast aluminum with cast iron wear parts
  • Simple cleanout design permits easy removal of trash and debris without disconnecting hoses
  • Silicon carbide seals with Viton®
  • Honda Engine

Specifications

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flow Rate: 360 gpm

Horsepower: 9 hp

Impeller: Cast Iron

Material: [Aluminum, Cast Iron]

Maximum Feet of Head: 90

Maximum Temperature: 180

Power Source: Engine Driven

Pump Application: Self-priming

Pump Body Material: Cast Aluminum

UL Listed: No

Weight: 169