3 in. Diaphragm Pump 4 hp B&S

Part #A335A96  |  Item #4474354

Call for Pricing EACH

Fitting Sizes:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pumps virtually anything
  • Run dry without damage
  • Wheel mounted for portability
  • Diaphragm pumps are ideal for use in excavations during main breaks as they will pump water and mud and can run dry so no need to turn them on and off
  • AMT incorporates a unique feature that allows you to rotate the suction and discharge 90° by turning the bottom case 90° everything is inline with the engine making for a more compact unit
  • Diaphragm pumps are designed to be low flow low head pumps but what makes them unique is they will pump virtually any liquid that is fluid enough to flow
  • Thermoplastic Santoprene diaphragm
  • Self primes to 25 ft. from dry

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flow Rate: 88 gpm

Horsepower: 4 hp

Material: Aluminum

Maximum Feet of Head: 25

Power Source: Engine Driven

Pump Application: Dewatering

Pump Body Material: Aluminum

Pump Mounting: Wheels

UL Listed: No

Weight: 175