AMT
3 in. Diaphragm Pump 4 hp Honda
Part #A335G96 | Item #4933914 | Manufacturer Part #335G-96
Fitting Sizes:
3 inProduct Details
- Pumps almost anything
- Run dry without damage
- Wheel mounted for portability
- Diaphragm pumps are ideal for use in excavations during main breaks as they will pump water and mud and can run dry
- AMT incorporates a unique feature that allows you to rotate the suction and discharge 90° by turning the bottom case 90° everything is inline with the engine making for a more compact unit
- Diaphragm pumps are designed to be low flow low head pumps but what makes them unique is they will pump virtually any liquid that is fluid enough to flow
- Thermoplastic Santoprene diaphragm
- Self primes to 25 ft. from dry
Specifications
Capacity: 2 L
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Flow Rate: 88 gpm
Height: 23-2/5 in
Horsepower: 4 hp
Length: 43-2/5 in
Material: Aluminum
Maximum Feet of Head: 25
Power Source: Engine Driven
Pump Application: Self-priming
UL Listed: No
Width: 26-2/5 in