This product requires certification to purchase.

3 in. 115/230V 90 gpm Cast Aluminum Diaphragm Pump

You last purchased this on
 
AMT

3 in. 115/230V 90 gpm Cast Aluminum Diaphragm Pump

  • Fast #
  • Part #A337Z96
  • Item #8507329
  • Manufacturer Part #337Z-96
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
AMT

3 in. 115/230V 90 gpm Cast Aluminum Diaphragm Pump

  • Fast #
  • Part #A337Z96
  • Item #8507329
  • Manufacturer Part #337Z-96
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pumps virtually anything
  • Run dry without damage
  • Wheel mounted for portability
  • Diaphragm pumps are ideal for use in excavations during main breaks as they will pump water and mud and can run dry so no need to turn them on and off
  • AMT incorporates a unique feature that allows you to rotate the suction and discharge 90° by turning the bottom case 90° everything is inline with the engine making for a more compact unit
  • Diaphragm pumps are designed to be low flow low head pumps but what makes them unique is they will pump virtually any liquid that is fluid enough to flow
  • Thermoplastic Santoprene diaphragm
  • Self primes to 25 ft. from dry
  • Requires Certification

Specifications

Capacity:
0.79 gal
Discharge:
3 in
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Flow Rate:
90 gpm
Height:
25-1/5 in
Length:
42-2/5 in
Maximum Feet of Head:
25
Maximum Temperature:
180
Pump Application:
Self-priming
Pump Body Material:
Aluminum
Pump Mounting:
Wheels
Pump Stage:
1
UL Listed:
No
Volts:
115/230V
Width:
26-2/5 in