375 gpm Cast Iron Self-Priming Centrifugal Pump
375 gpm Cast Iron Self-Priming Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon/Ceramic with Buna-N or Viton Mechanical Seals
- Stainless steel impeller
- Cast iron casing
- All units are include a built in suction check valve
- Designed for continuous duty
Specifications
- AMP:
- 16
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 250 gpm
- Horsepower:
- 3 hp
- IAPMO Listed -:
- No
- Impeller:
- Stainless Steel
- Length:
- 29-1/10 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 65
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 75 psi
- Pump Application -:
- Self-priming
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 13-7/10 in