5 hp Self-Priming Trash Pump

Part #A2S5XHR  |  Item #7234653  |  Manufacturer Part #2S5XHR

Call for Pricing

Horsepower:

5 hp
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • All Iron Wear Parts
  • Pump features stainless steel internal hardware, iron wear parts, built-in check valve, suction strainer and heavy duty steel frame
  • Mounted in roll cage
  • Passes 1" Solids
  • Self-priming up to 26'
  • Durable Honda GX series commercial engine for easy starting and extended durability
  • Discharge rotates in 90° increments

Specifications

Capacity: 0.82 gal

Discharge: 2 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 290 gpm

Height: 19-9/10 in

Horsepower: 5 hp

Impeller: Cast Iron

Material: Aluminum, Cast Iron, Rubber

Material Type: Buna-N

Maximum Feet of Head: 125

Maximum Temperature: 180

Power Source: Engine Driven

Product Type: Trash Pump

Pump Application: Self-priming

Pump Body Material: Cast Aluminum, Cast Iron

Weight: 90