5 hp Three Phase Cast Iron Centrifugal Pump

Part #A287595  |  Item #493176  |  Manufacturer Part #2875-95

$1,130.00 EACH

Horsepower:

5 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron casing
  • Carbon/Ceramic with Buna-N or Viton Mechanical Seals
  • Stainless steel impeller
  • Designed for continuous duty
  • All units are include a built in suction check valve

Specifications

AMP: [7, 14]

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 375 gpm

Height: 11-4/5 in

High Pressure: 125

Horsepower: 5 hp

IAPMO Listed: No

Length: 26-3/5 in

Maximum Feet of Head: 110

Maximum Temperature: 180

NSF Certified: No

Power Source: AC

Pump Application: Self-priming

Pump Body Material: Cast Iron

Pump Motor Type: TEFC

Pump Phase: 3

RPM: 3450

UL Listed: No

Volts: 208/230/460V

Width: 12 in