7-1/2 hp FNPT Semi-open Vertical Sewage Pump
7-1/2 hp FNPT Semi-open Vertical Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 11, 22
- Built-In Grinder:
- No
- Connection Type:
- FPT
- Discharge Configuration:
- Vertical
- Height:
- 15-1/10 in
- Horsepower:
- 7-1/2 hp
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 13-1/2 in