7-1/2 hp FNPT Semi-open Vertical Sewage Pump

You last purchased this on
 
AMT

7-1/2 hp FNPT Semi-open Vertical Sewage Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

7-1/2 hp FNPT Semi-open Vertical Sewage Pump

  • Fast #
  • Part #A394H95
  • Item #7625989
  • Manufacturer Part #394H-95
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
31
Application:
Industrial
Built-In Grinder:
No
Discharge:
3 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Height:
15-1/10 in
Horsepower:
7-1/2 hp
Impeller:
Semi-Open
Length:
30-1/2 in
Maximum Temperature:
180
Power Source:
Electric
Pressure - Maximum:
150 psi
Product Type:
Sewage Pump
Pump Application -:
Self-priming
Pump Body Material:
Cast Iron
Pump Motor Type:
TEFC
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
230V
Width:
15-1/2 in