7-1/2 HP 230V Cast Iron Submersible Contractor Pump
7-1/2 HP 230V Cast Iron Submersible Contractor Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These pumps will handle dirty water and solids up to 3/8"
- Cast iron construction with Stainless Steel motor housing
- These pumps are great for pumping out manholes, storm water run off or for dewatering an excavation
- Includes: Thermal protection built into the motor, single phase only
Documents
Specifications
- AMP:
- 20
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Cord Length:
- 32 ft
- Discharge:
- 4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 450 gpm
- Height:
- 28-2/5 in
- Horsepower:
- 7-1/2 hp
- Impeller:
- High Chromium Steel
- Maximum Feet of Head:
- 78
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application -:
- Commercial
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V
- Weight:
- 172 lb
- Width:
- 10-7/10 in