8 gpm Coolant Pump
8 gpm Coolant Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No Bottom Bearing!!!
- Brass Column and Impeller Shaft
- Cast Bronze Construction
- Maximum Flow 8 GPM
- Fiber Gasket
- Maximum Temperature 200°F
- 3/8" NPT Discharge Port
- Bronze Self-cleaning Open Impeller
- Maximum Head 10 Ft.
Specifications
- AMP:
- 1.5
- Discharge:
- 3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 8 gpm
- Height:
- 12-2/5 in
- Maximum Feet of Head:
- 10
- Maximum Immersible Depth:
- 6 ft
- Power Source:
- Electric
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 1590
- Type:
- A423097
- UL Listed:
- No
- VA Cat 60 Hz:
- 115
- Volts:
- 115V