8HP SELF PRIME PUMP

Part #A394196  |  Item #493096  |  Manufacturer Part #3941-96

$1,375.95 EACH

Type:

A394196

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast aluminum with cast iron wear parts
  • Simple cleanout design permits easy removal of trash and debris without disconnecting hoses
  • Silicon carbide seals with Viton®
  • B&S Engine

Specifications

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Flow Rate: 360 gpm

Horsepower: 8 hp

Impeller: Cast Iron

Material: [Cast Iron, Aluminum]

Maximum Feet of Head: 90

Maximum Temperature: 180

Power Source: Engine Driven

Pump Application: Self-priming

Pump Body Material: Cast Iron

Type: A394196