3HP 3PH 230 Volts Cast Iron Submersible SEW PUMP
AMT® 3HP 3PH 230 Volts Cast Iron Submersible SEW PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to chip away at solids these pumps will withstand the rigors of municipal wastewater, storm water and construction site dewatering
- Solids are shredded by the pump and then pumped away with the liquid
- Shredder pumps keep going where other pumps clog and fail
- Triple seal system for durability
- Flow Range 120 GPM to 275 GPM
- Tungsten-Carbide tipped impeller
Specifications
- AMP:
- 9
- Collection:
- AMT®
- Connection Type:
- FPT
- Cord Length:
- 18 ft
- Discharge Configuration:
- Vertical
- Flow Rate:
- 220 gpm
- Horsepower:
- 3 hp
- Maximum Feet of Head:
- 60
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 3
- Type:
- A576695
- Volts:
- 230V