5HP 3PH 230 Volts Cast Iron Submersible SEW PUMP

You last purchased this on
 
AMT

AMT® 5HP 3PH 230 Volts Cast Iron Submersible SEW PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

AMT® 5HP 3PH 230 Volts Cast Iron Submersible SEW PUMP

  • Fast #
  • Part #A576795
  • Item #5073765
  • Manufacturer Part #5767-95
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to chip away at solids these pumps will withstand the rigors of municipal wastewater, storm water and construction site dewatering
  • Solids are shredded by the pump and then pumped away with the liquid
  • Shredder pumps keep going where other pumps clog and fail
  • Triple seal system for durability
  • Flow Range 120 GPM to 275 GPM
  • Tungsten-Carbide tipped impeller
  • Requires Certification

Specifications

AMP:
14
Collection:
AMT®
Connection Type:
FPT
Cord Length:
32 ft
Discharge Configuration:
Vertical
Flow Rate:
275 gpm
Horsepower:
5 hp
Maximum Feet of Head:
85
Product Type:
Sewage Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
ODP
Pump Phase:
3
Type:
A576795
Volts:
230V