AMT® 5HP 3PH 460V Cast Iron AUTO SEW PUMP

Part #A576E95  |  Item #5073631  |  Manufacturer Part #576E-95

Call for Pricing

Product Type:

Flange Kit

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shredder pumps keep going where other pumps clog and fail
  • Designed to chip away at solids these pumps will withstand the rigors of municipal wastewater, storm water and construction site dewatering
  • Solids are shredded by the pump and then pumped away with the liquid
  • Tungsten-Carbide tipped impeller
  • Flow Range 120 GPM to 275 GPM
  • Triple seal system for durability

Specifications

AMP: 7

Collection: AMT®

Cord Length: 32 ft

Discharge: 4 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 275 gpm

Horsepower: 5 hp

Impeller: Carbide Tipped

Material: Cast Iron, Stainless Steel

Maximum Feet of Head: 85

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Product Type: Flange Kit

Pump Application: Sewage

Pump Body Material: Stainless Steel

Pump Phase: 3

Volts: 460V