10 HP 230/460V Cast Iron Circulator Pump
10 HP 230/460V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel impeller
- Carbon/Ceramic Mechanical Seal w/Buna-N
- All cast iron body
- Motors are close coupled to the pump so there is no need to worry about couplings or shaft alignment
- The self cleaning impeller assures this pump will not bog down with debris
- Center suction and a discharge that rotates in 90° increments will make this easy to adapt to your current set up
- Ideal for transferring liquid and re-circulating lagoons or running a cooling tower
- These pumps will handle the most demanding projects around your plant
Documents
Specifications
- AMP:
- 26, 13
- Connection Type:
- FPT
- Flow Rate:
- 480 gpm
- Horsepower:
- 10 hp
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 85 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 3450
- Type:
- A426195
- Volts:
- 230/460V