AMT® SUB SHREDDER PUMP 2

Part #A576B95  |  Item #4932817  |  Manufacturer Part #576B-95

Call for Pricing

Type:

A576B95

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shredder pumps keep going where other pumps clog and fail
  • Designed to chip away at solids these pumps will withstand the rigors of municipal wastewater, storm water and construction site dewatering
  • Solids are shredded by the pump and then pumped away with the liquid
  • Tungsten-Carbide tipped impeller
  • Flow Range 120 GPM to 275 GPM
  • Triple seal system for durability

Specifications

AMP: 2

Collection: AMT®

Cord Length: 18 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 120 gpm

Horsepower: 1 hp

Impeller: Carbide Tipped

Material: Cast Iron, Stainless Steel

Maximum Feet of Head: 30

Maximum Temperature: 104

Phase: Three Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 3

Type: A576B95

Volts: 460V