AMT CENT PUMP
AMT CENT PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel impeller
- Carbon/Ceramic Mechanical Seal w/Buna-N
- All cast iron body
- Motors are close coupled to the pump so there is no need to worry about couplings or shaft alignment
- The self cleaning impeller assures this pump will not bog down with debris
- Center suction and a discharge that rotates in 90° increments will make this easy to adapt to your current set up
- Ideal for transferring liquid and re-circulating lagoons or running a cooling tower
- These pumps will handle the most demanding projects around your plant
Specifications
- AMP:
- 6, 3
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 190 gpm
- Horsepower:
- 2 hp
- Impeller:
- Stainless Steel
- Maximum Temperature:
- 180
- Power Source:
- AC
- Pressure - Maximum:
- 85 psi
- Pump Application -:
- Pressure Booster
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 3450
- Type:
- A315095
- Volts:
- 230/460V