• Cart

DESCRIPTION

  • AMT incorporates a unique feature that allows you to rotate the suction and discharge 90° by turning the bottom case 90° everything is inline with the engine making for a more compact unit
  • Diaphragm pumps are designed to be low flow low head pumps but what makes them unique is they will pump virtually any liquid that is fluid enough to flow
  • Diaphragm pumps are ideal for use in excavations during main breaks as they will pump water and mud and can run dry so no need to turn them on and off
  • Pumps virtually anything
  • Run dry without damage
  • Self primes to 25 ft. from dry
  • Thermoplastic Santoprene diaphragm
  • Wheel mounted for portability

AMT Electric Diaphragm Pump 1-1/2 hp 1 Phase

A33E96

Discharge:

SPECIFICATIONS

Discharge
2 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Flow Rate
32 gpm
Horsepower
1-1/2 hp
Material
Aluminum
Maximum Feet of Head
25
Power Source
AC
Pump Application
Dewatering
Pump Body Material
Aluminum
Pump Motor Type
ODP
Pump Mounting
Wheels
Pump Phase
1
RPM
3500
Volts
115/230V

Starting at
Call for Pricing
  • QUANTITY