AMT
IPT TRASH PUMP 2 175 GPM
Part #A2S5XAR | Item #4932509 | Manufacturer Part #2S5XAR
Type:
A2S5XARHow to get it:
Product Details
- All Iron Wear Parts
- Pump features stainless steel internal hardware, iron wear parts, built-in check valve, suction strainer and heavy duty steel frame
- Mounted in roll cage
- Passes 1" Solids
- Self-priming up to 26'
Specifications
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Straight
Flow Rate: 175 gpm
Horsepower: 5-1/2 hp
Impeller: Cast Iron
Material: Aluminum, Cast Iron, Stainless Steel
Maximum Feet of Head: 110
Maximum Temperature: 180
Power Source: Engine Driven
Pump Application: Self-priming
Pump Body Material: Aluminum
Type: A2S5XAR