AMT
IPT TRASH PUMP 3 300 GPM
Part #A3S5XAR | Item #4934071 | Manufacturer Part #3S5XAR
Type:
A3S5XARHow to get it:
Product Details
- All Iron Wear Parts
- Pump features stainless steel internal hardware, iron wear parts, built-in check valve, suction strainer and heavy duty steel frame
- Mounted in roll cage
- Passes 1-1/4" Solids
- Self-priming up to 26'
Specifications
End Connection 1: MNPT
End Connection 2: MNPT
End Connections: MNPT
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
Flow Rate: 300 gpm
Horsepower: 5-1/2 hp
Impeller: Cast Iron
Material: Aluminum, Cast Iron, Stainless Steel
Maximum Feet of Head: 105
Maximum Temperature: 180
Power Source: Engine Driven
Pump Application: Self-priming
Pump Body Material: Aluminum
Type: A3S5XAR