TRASH PUMP 4 13HP

You last purchased this on
 
AMT

TRASH PUMP 4 13HP

This product requires certification to purchase.
Brand image
You last purchased this on
 
AMT

TRASH PUMP 4 13HP

  • Fast #
  • Part #A14D1GX390
  • Item #4933102
  • Manufacturer Part #14D1-GX390
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Simple front cleanout design permits easy removal of trash and debris without disconnecting hoses
  • Silicon carbide seals with Viton®
  • These pumps are constructed of heavy duty sand cast aluminum components featuring replaceable ductile iron impellers and steel wear plates
  • Mounted in roll cage
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flow Rate:
610 gpm
Horsepower:
13 hp
Impeller:
Ductile Iron
Material:
Cast Aluminum, Ductile Iron
Maximum Feet of Head:
100
Power Source:
Engine Driven
Pump Application -:
Self-priming
Pump Body Material:
Cast Aluminum
Type:
A14D1GX390