20 in. x 6000 ft. 80 ga Two Side Cling EPB Film

You last purchased this on
 
Inteplast

Peak 20 in. x 6000 ft. 80 ga Two Side Cling EPB Film

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inteplast

Peak 20 in. x 6000 ft. 80 ga Two Side Cling EPB Film

  • Fast #
  • Part #IEPB0802006000AM40
  • Item #7452727
  • Manufacturer Part #EPB0802006000AM-40
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High tensile strength and elongation
  • Excellent puncture and tear resistance
  • 80 gauge
  • Suitable for a wide range of applications
  • Excellent holding force
  • Requires Certification

Documents


Specifications

Collection:
Peak
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
6000 ft
Product Type:
Machine Stretch Film
Thickness:
80 ga
Width:
20 in