12 in. x 1500 ft. 0.8 mil Handwrap

You last purchased this on
 
National Paper and Plastics

AmTopp® Peak™ 12 in. x 1500 ft. 0.8 mil Handwrap

This product requires certification to purchase.
You last purchased this on
 
National Paper and Plastics

AmTopp® Peak™ 12 in. x 1500 ft. 0.8 mil Handwrap

  • Fast #
  • Part #NHCB0801201500AM60
  • Item #7452732
  • Manufacturer Part #HCB0801201500AM-60
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 80 gauge
  • Dimensions: 12 in. x 1500 ft.
  • HCB hand wrap stretch film
  • Requires Certification

Specifications

Collection:
AmTopp® Peak™
Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
1500 ft
Product Type:
Handwrap
Thickness:
80 ga
Width:
12 in