1/2 in. Tube Hanger

You last purchased this on
 
Amtrol

1/2 in. Tube Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Amtrol

1/2 in. Tube Hanger

  • Fast #
  • Part #A601D
  • Item #3625
  • Manufacturer Part #601-1
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available in 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" diameter sizes
  • 8" center faucet drilling
  • Designed to utilize scrap copper tubing to make custom length extension hangers
  • Shown with required pedestal
  • For use with pedestal PT908N
  • Requires Certification

Documents


Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Fits Pipe Size:
1/2 in
Material:
Copper
Product Type:
Tube Hanger
Weight:
1 lb