DESCRIPTION

  • Designed to provide control of maximum system pressures at a level below the relief valve setting
  • Provides an additional space in the system to accommodate the increased volume of water created by thermal expansion, returning it to the system when hot water delivery is demanded

Amtrol Therm-X-Trol® 14 gal. Water Expansion Tank

AST30V

Capacity:

SPECIFICATIONS

Capacity
14 gal
Collection
Therm-X-Trol®
Diameter
15-3/8 in
End Connection 1
Threaded
Height
23-7/8 in
Lead Law Compliant
Yes
Material
Steel
Maximum Pressure
150 psi
Maximum Temperature
200

Starting at
Call for Pricing
  • QUANTITY