DESCRIPTION

  • Installations for residential water heaters, laundry mats, hospital, nursing homes, car washes, dishwashers, plant washrooms, hotels, motels, restaurants, schools and dormitories
  • Vertical, floor-standing models

Amtrol Therm-X-Trol® 14 gal. Water Heater Expansion Tank

AST30VC

Capacity:

SPECIFICATIONS

Capacity
14 gal
Collection
Therm-X-Trol®
Diameter
16-1/4 in
End Connection 1
NPTM
Fitting Size 1
3/4 in
Height
19-1/8 in
Lead Law Compliant
Yes
Material
Stainless steel
Maximum Pressure
150 psi
Maximum Temperature
240

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY