14 gal. Horizaontal Well Tank with Stand
14 gal. Horizaontal Well Tank with Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy Duty Butyl Diaphragm - The Industry's Thickest.
- Toughest Indoor/Outdoor Coating - Tuf-Kote™ HG.
- Strongest Tank Design Combining High Strength Steel and Multi-Dome Construction.
- Tough, Powder-Coated Stand Resists Corrosion.
- Clean Water Technology™ in Every Tank.
- 150 PSI Working Pressure.
- Patented Turbulator™ Water Circulation Device.
- Antimicrobial Liner Neutralizes Bacteria on Contact.
- 7-Year Limited Warranty.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Application:
- Residential
- Capacity:
- 14 gal
- Color Finish Name:
- Blue
- Diameter:
- 15 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Sizes:
- 1 in
- Height:
- 16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Weight:
- 29 lb