DESCRIPTION

  • Controls expansion in closed-loop heating and chilled water systems
  • Rugged, fixed diaphragm construction

Amtrol Extrol® 19-1/2 in. Vertical Expansion Tank

AAX15V

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME Section VIII, Division 1
Capacity
7.8 gal
Collection
Extrol®
Diameter
12 in
End Connection 1
FNPT
Fitting Size 1
1/2 in
Height
19-1/2 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
240
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in

Starting at
$1531.16
EACH
  • QUANTITY