DESCRIPTION

  • Absorbs expanded water in wet pipe sprinkler systems

Amtrol Fire-X-Trol® 19 in. Expansion Tank

AFPT30VC

Capacity:

SPECIFICATIONS

ASME Specifications
ASME Section VIII, Division 1
Capacity
14 gal
Collection
Fire-X-Trol®
Color Finish
Red
Diameter
16 in
End Connection 1
FNPT
Fitting Size 1
3/4 in
Height
19 in
Lead Law Compliant
Yes
Maximum Pressure
25 psig
Maximum Temperature
200
Size
3/4 in
Type
Stand
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY