DESCRIPTION

  • Compact, in-line models
  • Installations for residential water heaters, laundry mats, hospital, nursing homes, car washes, dishwashers, plant washrooms, hotels, motels, restaurants, schools and dormitories

Amtrol Therm-X-Trol® 2.1 gal. Water Heater Expansion Tank

AST5C

Capacity:

SPECIFICATIONS

Capacity
2.1 gal
Collection
Therm-X-Trol®
Diameter
10 in
End Connection 1
FNPT
Height
10-3/8 in
Lead Law Compliant
Yes
Material
Stainless steel
Maximum Pressure
150 psi
Maximum Temperature
240

Starting at
Call for Pricing
  • QUANTITY