DESCRIPTION

  • Antimicrobial lining
  • Fresh water Turbulator™

Amtrol Therm-X-Trol® 2 gal. Water Heater Expansion Tank

AST5

Capacity:

SPECIFICATIONS

Capacity
2 gal
Collection
Therm-X-Trol®
Color Finish
Tan
Diameter
8 in
End Connection 1
MNPT
Fitting Size 1
3/4 in
Height
12-5/8 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
150 psi
Maximum Temperature
200

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY