DESCRIPTION

  • Deep-drawn steel offers twice the tensile strength of traditional tanks
  • Every tank 100% proof tested to max pressure and helium checked for leaks
  • Industry's thickest diaphragm for long life
  • One year limited warranty
  • Space-saving inline configuration attaches directly to piping
  • Steel connection with male NPT thread

Amtrol Extrol® 2 Gang Hydronic Expansion Tanks

A15

Capacity:

SPECIFICATIONS

Application
Light Commercial, Residential
Capacity
2 gal
Collection
Extrol®
Diameter
8 in
End Connection 1
MNPT
End Connection 2
Threaded
Fitting Size 1
1/2 in
Material
Steel
Maximum Pressure
100 psi
Maximum Temperature
240

Starting at
Call for Pricing
  • QUANTITY