DESCRIPTION

  • 100% non-metallic water reservoir
  • Deep-drawn steel domes for extra strength (twice the strength of rolled steel)
  • Each tank is pressure tested for leaks
  • Exclusive welding process eliminates interior rough spots and sharp edges which prevents damage to diaphragm and liner
  • Five year conditional warranty
  • Tanks suitable for drinking water application
  • The best tanks your money can buy with the industry's lowest failure rate

Amtrol 30 in. Diaphragm Pump Tank

AWX205

Capacity:

SPECIFICATIONS

Capacity
34 gal
Diameter
22 in
Fitting Size 1
1-1/4 in
Height
30 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS