DESCRIPTION

  • Antimicrobial liner protection
  • Clean water technology™
  • DuraBase™ composite tank stand
  • Industries thickest diaphragm
  • Provides piped to stand convenience for faster installation
  • Strongest tank design combining high strength steel and multi-dome construction
  • Toughest indoor/outdoor coating - Tuf-Kote™ HG
  • Turbulator™ water circulation device

Amtrol 32 Gallon Well- x -Trol Pump Water Tank

AWX203PRO

Capacity:

SPECIFICATIONS

Capacity
32 gal
End Connection 1
FNPT
Fitting Size 1
1 in
Height
47 in
Lead Law Compliant
Yes
Size
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY