DESCRIPTION

  • Antimicrobial liner protection
  • Clean water technology™
  • DuraBase™ composite tank stand
  • Industries thickest diaphragm
  • Provides piped to stand convenience for faster installation
  • Strongest tank design combining high strength steel and multi-dome construction
  • Toughest indoor/outdoor coating - Tuf-Kote™ HG
  • Turbulator™ water circulation device

Amtrol 34 Gallon Well- x -Trol Pump Water Tank

AWX205PRO

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
34 gal
End Connection 1
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Height
30 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY