DESCRIPTION

Amtrol Therm-X-Trol® 36 in. Water Heater Expansion Tank

AST80V

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME Section VIII, Division 1
Capacity
44 gal
Collection
Therm-X-Trol®
Diameter
22 in
End Connection 1
FNPT
Fitting Size 1
1-1/4 in
Height
36 in
Lead Law Compliant
Yes
Maximum Pressure
150 psig
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY